3M™ Sanding Sponges

Article no.: 7100034695
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7100034695
EAN / GTIN 04046719913893
Manufacturer number 7100034695
L-Number L51710 1272

Description

Version:

Hand sanding
Very flexible
Overall Length: 140 mm
Overall Width: 115 mm

Description:

3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.

Feature:

Thin and conformable
Very flexible
Available in three grits of silicon carbide

Note:

Useful for sanding shaped parts of furniture

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart