3M™ VHB™ Tape 4947 F Black

Article no.: 7100034661
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100034661
    EAN / GTIN 04046719913534
    Manufacturer number 7100034661

    Description

    Version:

    Product Colour: Black
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Overall Length: 700 m
    Overall Width: 12 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 4947. It is black, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates.

    Feature:

    Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    Immediate durability through pressure-sensitive adhesive// Immediate durability through pressure-sensitive adhesive
    Virtually invisible fastening keeps surfaces smooth
    Black, 1.1 mm, multi-purpose adhesive and conformable acrylic foam core for good balance of strength and conformability in demanding applications; especially on high and medium surface energy substrates
    Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are avoided// Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, which can result in drilling, grinding, post-processing, screwing, welding and cleaning are saved
    High dynamic stress absorption reduces vibration and impact stress
    Creates a permanent seal against water, moisture and more
    Allows the use of thinner, lighter weight and dissimilar materials
    Offers a good plastiziser resistance.

    Note:

    Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
    Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart