3M™ Antistatic Utility Tape 40, Clear, 25 mm x 66 m

Article no.: 7100033533
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100033533
EAN / GTIN 50076308622805
Manufacturer number 7100033533

Description

Version:

Product Colour: Transparent
Overall Length: 66 m
Overall Width: 25 mm

Description:

3M™ Tape 40 is an anti static utility tape that is suitable for use in static sensitive areas. It withstands temperatures up to 266 °F (130 °C).

Feature:

Offers firm adherence with an anti-static, conductive polymer, acrylic adhesive
Prevents ESD damage to sensitive electronic equipment in manufacturing environments
Ideal for use in static-sensitive areas
Withstands temperatures up to 266 °F (130 °C)
RoHS 2011/65/EU Compliant
Carrier material: Polyester film
Acrylic adhesive

Note:

Sealing of electrostatic protective packaging
Component fixation, e.g. in containers or during production
Universal use in electrostatically protected workplaces and areas
Use in electronics manufacturing and assembly

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart