3M™ Hard Hat, Uvicator, Ratchet, Dielectric 1000v, Leather Sweatband, Blue, G3001MUV1000V-BB

Article no.: 7100033454
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
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
Type of product Safety helmet

Identification numbers & Classifications

Article number 7100033454
EAN / GTIN 04046719386581
Manufacturer number 7100033454

Description

Version:

Product Colour: Blue
Size: 53-62 cm
Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
Head harness can be rotated 180° for better visibility when working in confined spaces
Short peak gives improved upwards visibility

Description:

3M™ Hard Hat, G3001MUV1000V-BB is our blue hard hat that features ratchet suspension and a leather sweatband to provide comfort. It has a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation. It also provides electrical insulation up to 1000Vac.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Provides electrical insulation up to 1000Vac
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
The headband can be rotated 180° to provide a better field of view when working in confined spaces
The short visor allows for better upward vision

Note:

Construction, Agriculture

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart