3M™ Adhesive Transfer Tape 6035PC, Transparent, 1524 mm x 165 m

Article no.: 7100032985
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100032985
EAN / GTIN 00051115810039
Manufacturer number 7100032985

Description

Version:

Low fogging, double sided, acrylic adhesive tested to SAE J1756 specifications
Provides excellent bond to a wide variety of surfaces
Overall Length: 164.59 m
Overall Width: 1524 mm

Description:

3M™ Adhesive Transfer Tape 6035PC is a 127µm 300mp acrylic adhesive with a 107µm #58 polycoated kraft paper liner.

Feature:

Low fogging transfer tape with acrylate adhesive 300MP// Low fogging transfer tape with acrylate adhesive 300MP
Very good hold on a variety of surfaces// Very good hold on a variety of surfaces
Good shear and peel values to many substrates including plastics, wood, foam, fabric and metal
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.
Temperature resistance to withstand environmental conditions up to 250ºF (221ºC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart