3M™ Adhesive Transfer Tape 9473PC, 304.8 mm x 55 m

Article no.: 7100031030
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100031030
    EAN / GTIN 05900422039105
    Manufacturer number 7100031030

    Description

    Version:

    260µm transparent VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
    Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
    Overall Length: 55 m
    Overall Width: 304.8 mm
    For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.

    Description:

    260µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - unprinted.

    Feature:

    260µm transparant adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. High performance industrial joining and metal fabrication
    Adhesive film without carrier// Adhesive film without carrier
    Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
    Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
    Highest performing adhesive series in terms of chemical and temperature resistance// Highest performing adhesive series in terms of chemical and temperature resistance
    Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
    Thicker version of 9469PC

    Note:

    Use in aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation
    For industrial joining and metal fabrication
    PCB bonding in the electronics sector
    Self-adhesive finishing of signs, emblems, decorations

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart