3M™ VHB™ Adhesive Transfer Tape F9473PC, Transparent, 12mm x 55 m, 0.26 mm

Article no.: 7100030935
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100030935
EAN / GTIN 05900422039044
Manufacturer number 7100030935
L-Number L01310 1380

Description

Version:

260µm transparent VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
Overall Length: 55 m
Overall Width: 12 mm
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.

Description:

260µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - printed 3M

Feature:

260µm transparant VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
Adhesive film without carrier// Adhesive film without carrier
Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
Highest performing adhesive series in terms of chemical and temperature resistance// Highest performing adhesive series in terms of chemical and temperature resistance
Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
Thicker version of F9469PC

Note:

Use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labelling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more
Apply in industries such as – aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation
Replacing rivets, spot welds, liquid adhesives and other permanent fasteners

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart