3M™ Cubitron™ II Cloth Belt 947A, 19 mm x 457 mm, 40+

Article no.: 7100028819
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7100028819
EAN / GTIN 04046719881017
Manufacturer number 7100028819
L-Number Z56866 40

Description

Version:

Requires less pressure to achieve high cut rates
Runs cooler to elimate burnishing
Overall Length: 457 mm
Overall Width: 19 mm
Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration

Description:

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Feature:

Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
Requires less pressure, reducing operator fatigue
Suitable for dry applications
X-weight backing is ideal for a range of applications
Lasts up to 4 times longer than conventional ceramic belts
Stable X-tissue support
Full synthetic resin bonding
X-tissue
Grind wider processes with Cubitron™ II.
New flexibility for handheld applications
Save time and money

Note:

For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders
Deburring
Generates an even cut pattern
For medium to low pressure applications
Especially suitable for hand-held machines
Initial pass

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart