3M Xtract™ Film Disc 360L, 127 mm, P280, 500LG

Article no.: 7100028668
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 500 pieces
  • Order steps: 500 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100028668
    EAN / GTIN 50051131017066
    Manufacturer number 7100028668

    Description

    Version:

    Brand: Xtract™
    Color: Color: Purple
    Industries: Composite // Transportation & Heavy Equipment // General Industrial // Metalworking // AOEM // Woodworking // Paint Preparation
    Maximum Speed: 12000.0 rpm
    Diameter: 127.0 mm

    Description:

    3M Xtract™ Film Disc 360L features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract™ Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value.

    Feature:

    3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
    Open coat and load-resistant coating prevents clogging to optimize cut and product life
    3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
    Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
    Aluminum oxide grains cut faster and last longer than traditional garnet

    Note:

    Use to sand softwood, paints and other materials

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart