3M™ Repulpable Heavy Duty Double Coated Tape R3287, White, 36 mm x 55 m, 0.13 mm

Article no.: 7100028169
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100028169
EAN / GTIN 50051131176329
Manufacturer number 7100028169

Description

Version:

Product Colour: White
Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
Overall Length: 55 m
Overall Width: 36 mm
Stable product construction delivers reliable performance in all climates: tape works in cold and dry to hot and humid environments

Description:

3M™ Repulpable Heavy Duty Double Coated Tape R3287 is our white, double coated tape with a paper carrier coated with a high tack, high shear strength, repulpable adhesive. This tape has an easy release, repulpable liner for ease of use in manual, semi-automated and automated dispensing applications. It is an ideal choice for various core starting, roll closing, and temporary splicing applications.

Feature:

Designed for core starting, roll closing and temporary splicing applications
For temporary and continuous splicing on coated and unscreened papers// For temporary and continuous splicing on coated and unscreened papers
High tack adhesive ensures fast, easy and reliable core starting to help increase productivity
High shear strength produces high strength splices with improved runnability
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180

Note:

Use for core starting, roll closing and temporary splicing applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart