3M™ Repulpable Double Coated Tape R3227

Article no.: 7100028148
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100028148
EAN / GTIN 50051131175933
Manufacturer number 7100028148

Description

Version:

Product Colour: White
Thin, strong, conformable backing for core starting, tabbing, roll closing, and zero speed splicing at the sheeter, good for a wide variety of papers and temperatures
Overall Length: 55// 55 m// 54.86
Overall Width: 25.4 mm
Packaged in a sealed plastic bag for constant moisture content of the adhesive tape prior to processing

Description:

3M™ Repulpable Web Processing Double Coated Tape R3227 is our repulpable web processing double coated tape with high shear properties. A tissue paper tape available in blue and white and supplied on a kraft liner.

Feature:

3.0 mil, tissue backing, double sided tape, excellent heat resistance up to 176.67 °C
Thin, strong, supple carrier for gluing the start of the roll to the core, gluing the end of the roll and changing the storage roller on the cross cutter, suitable for many papers and temperatures// Thin, strong, supple carrier for gluing the start of the roll to the core, gluing the end of the roll and changing the storage roller on the cross cutter, Suitable for many papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Packaged in sealed plastic bags helps protect constant moisture content of unused tape

Note:

Use for zero speed splicing at the sheeter, core starting and roll closing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart