3M™ Repulpable Flying Splice Tape 9353 Blue 50 mm x 33 m

Article no.: 7100028145
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100028145
EAN / GTIN 50051131175902
Manufacturer number 7100028145

Description

Version:

Product Colour: Blue
Thin, strong, conformable backing for core starting, tabbing, roll closing, and zero speed splicing at the sheeter, good for a wide variety of papers and temperatures
Overall Length: 55 m
Overall Width: 48 mm
Packaged in a sealed plastic bag for constant moisture content of the adhesive tape prior to processing

Description:

3M™ Repulpable Web Processing Double Coated Tape R3227 is our repulpable web processing double coated tape with high shear properties. A tissue paper tape available in blue and white and supplied on a kraft liner.

Feature:

3.0 mil, tissue backing, double sided tape, excellent heat resistance up to 176.67 °C
Thin, strong, supple carrier for gluing the start of the roll to the core, gluing the end of the roll and changing the storage roller on the cross cutter, suitable for many papers and temperatures// Thin, strong, supple carrier for gluing the start of the roll to the core, gluing the end of the roll and changing the storage roller on the cross cutter, Suitable for many papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Packaged in sealed plastic bags helps protect constant moisture content of unused tape

Note:

Use for zero speed splicing at the sheeter, core starting and roll closing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart