3M™ Repulpable Flatback Tape R3127, Blue, 36 mm x 55 m, 0.11 mm

Article no.: 7100027855
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100027855
EAN / GTIN 50051131176336
Manufacturer number 7100027855

Description

Version:

Brand: 3M™
Product Colour: White
Overall Length (Metric): 55
Overall Width (Metric): 36
ETIM Class 8.0: EC000128

Description:

3M™ Repulpable Flat Backed Tape R3127 is our thin repulpable web processing tape available in blue, white, kraft and red. The backing of this tape contains a thin silicon release coating to eliminate the need for a liner and is therefore not printable.

Feature:

4.5 mil, extensible paper backing, single sided tape, excellent heat resistance up to 176.67 °C
Thin, strong, conformable backing for core starting, tabbing, and roll closing, good for a wide variety of papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Available in blue, white, kraft and red

Note:

Use for butt splicing, core starting, and roll closing of various grades of paper, including tissue

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart