3M™ Hookit™ Clean Sanding Low Profile Disc Pad, 152 mm x 9.52 mm x 7.93 mm

Article no.: 7100027464
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100027464
EAN / GTIN 00051141203560
Manufacturer number 7100027464
L-Number L51710 1141

Description

Version:

Overall Length: 1.43 cm
Overall Width: 15.24 cm

Description:

3M™ Hookit™ Clean Sanding Low Profile Disc Pads are strong yet flexible, made from firm density foam with a 35° blunt tapered edge. They’re designed for aggressive flat sanding applications. Use our disc pads to securely hold a 3M™ Hookit™ Clean Sanding Disc* onto a random orbital sander. *Sold separately

Feature:

Precise multi-hole pattern for superior dust extraction, loading prevention and cleaner work environment
Increase productivity using the 3M™ Hookit™ system
One piece threaded shank for low vibration and improved balance
Get an aggressive cut with a durable low profile firm density foam and blunt 35 degree tapered edge

Note:

Securely hold a 3M™ Hookit™ Clean Sanding Disc on a random orbital sander for flat sanding applications
Use for aggressive flat sanding
Use with a rotary sander, buffer, grinder, drill, finishing sander or other power tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart