3M™ Flexible Air Sealing Tape 8068E - FAST G, Tan, 50 mm x 25 m, 1.3 mm

Article no.: 7100027085
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100027085
EAN / GTIN 04046719876143
Manufacturer number 7100027085

Description

Version:

Product Colour: Tan
Reinforcing grid helps strengthen backing and reduce stretch
Film backing seals around nails and staples to prevent moisture intrusion (Passed ASTM 1970)
Overall Width: 50 mm
4,7 cm measurement markings for ease in cutting to the desired length

Description:

3M™ Flexible Air Sealing Tape 8068E - FAST G is an air, vapour, moisture and water impermeable tape with an aggressive, high-tack pressure sensitive acrylic adhesive with reinforcing grid. Our tape is self-wound. It is hand tearable and used in a variety building and construction applications.

Feature:

Resists UV exposure for up to 6 months
Proprietary film backing seals around nails and staples to prevent moisture intrusion (passed ASTM 1970)
No adhesive melting or staining in summer heat
Building materials compatibility testing by 'ift Rosenheim'
Passes nail sealability before and after thermal cycling
translucent// translucent

Note:

Use for a variety of building and construction applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart