3M™ Cubitron™ II Cloth Belt 947A, 19 mm x 520 mm, 40+

Article no.: 7100026793
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7100026793
    EAN / GTIN 04046719881093
    Manufacturer number 7100026793

    Description

    Version:

    Requires less pressure to achieve high cut rates
    Runs cooler to elimate burnishing
    Overall Length: 520 mm
    Overall Width: 19 mm
    Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration

    Description:

    3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

    Feature:

    Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
    Requires less pressure, reducing operator fatigue
    Suitable for dry applications
    X-weight backing is ideal for a range of applications
    Lasts up to 4 times longer than conventional ceramic belts
    Stable X-tissue support
    Full synthetic resin bonding
    X-tissue
    Grind wider processes with Cubitron™ II.
    New flexibility for handheld applications
    Save time and money

    Note:

    For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders
    Deburring
    Generates an even cut pattern
    For medium to low pressure applications
    Especially suitable for hand-held machines
    Initial pass

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart