3M™ Adhesive Transfer Tape 468MP, 25 mm x 55 m

Article no.: 7100026739
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 144 pieces
  • Order steps: 144 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100026739
EAN / GTIN 05900422035961
Manufacturer number 7100026739

Description

Version:

130µm adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.
Ideal for graphic and nameplate attachment. Easy to die-cut and process.
Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy
Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.
Thicker version of 467MP

Description:

Get excellent shear strength, temperature and chemical resistance with our easy to apply 3M™ Adhesive Transfer Tape 468MP. It’s an acrylic adhesive on a polycoated kraft paper liner and is ideal for die-cutting.

Feature:

132 µm thick transfer adhesive tape consisting of acrylate adhesive on a PE-coated protective paper. Excellent shear strength, temperature resistance and chemical resistance.// 132 µm thick transfer adhesive tape consisting of acrylate adhesive on a PE-coated protective paper. Excellent shear strength, temperature resistance and chemical resistance.
Excellent resistance to moisture and solvents.// Excellent resistance to moisture and solvents.
Ideal for fastening graphic elements and nameplates. Easy to use. Does not generate dirt. Easy to punch due to good processing properties.// Ideal for fastening graphic elements and nameplates. Easy to use. Does not generate dirt. Easy to punch due to good processing properties.
Excellent resistance to high temperatures and excellent shear strength.// Excellent resistance to high temperatures and excellent shear strength.
Good UV resistance and durability outdoors// Good UV resistance and durability outdoors
Easy to apply
Low adhesive leakage at edges (adhesive bleeding)// High transparency and UV resistance
Very good chemical and temperature resistance

Note:

For graphic and nameplate attachment and die-cutting
Use for bonding, joining and laminating applications
Self-adhesive finishing of signs, emblems and decorations

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart