Version:
Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
Requires less pressure, reducing operator fatigue
Overall Length: 2000 mm
Overall Width: 75 mm
Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration
Description:
3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.
Feature:
Suitable for dry applications
X-weight backing is ideal for a range of applications
Lasts up to 4 times longer than conventional ceramic belts
Stable X-tissue support
Full synthetic resin bonding
X-tissue
Grind wider processes with Cubitron™ II.
New flexibility for handheld applications
Save time and money
Note:
For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders
Deburring
Generates an even cut pattern
For medium to low pressure applications
Especially suitable for hand-held machines
Initial pass