3M™ Health Care Label Material

Article no.: 7100025292
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100025292
EAN / GTIN 00051115812330
Manufacturer number 7100025292

Description

Version:

Product Colour: White
Polyolefin, polypropylene and coated paper facestocks deliver durability and writeability
Suitable for autoclaving due to its excellent flagging resistance
Range of acrylic adhesives suits the most specific applications

Description:

Excellent for adherence to a range of HSE and LSE surfaces including plastic vials, 3M™ Health Care Label Materials are designed for added efficiency and reliability in health care settings. Facestocks including polyolefin, polypropylene and a range of coated papers deliver durability, destructibility for tamper-evident applications and conformability even around small diameters. Many of these label materials are designed to withstand autoclaving after application. Adhesives are available to meet general-purpose healthcare device labeling as well as specific needs including resistance to flagging, adherence to polypropylene and polyethylene, fluid resistance and corrosion prevention. A selection of liners includes polyester film, polypropylene laminated to kraft paper, supercalendered kraft and glassine for excellent die cutting and consistent label production. Recommended Applications Small diameter vials and single unit dose injectables Pharmaceutical labeling and packaging Glass and HDPE Barcode labels and rating plates Property identification and asset labeling Thermal transfer labels Variable information printing (VIP) Brand and instruction labels Caution warning labels 3M™ Health Care Label Materials are designed for narrow web presses using flexographic, UV letterpress, thermal transfer, screen or gravure printing processes.

Feature:

Good solvent resistance
Temperature resistant from -40°C to +60°C
Good label peelability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart