Scotch® Stretchable Tape 8886, Clear, 36 mm x 55 m, 0.17 mm

Article no.: 7100025020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100025020
EAN / GTIN 50021200693149
Manufacturer number 7100025020

Description

Version:

Product Colour: Transparent
Provide good pallet stability for movements of goods between plants
Overall Length: 55 m
Overall Width: 36 mm
More stability – less waste

Description:

A high performance transparent stretchable tape designed to secure, bundle and reinforce goods for intraplant movement and shipping.

Feature:

Tape stretches 600% for medium to heavy duty applications.
The stretching process decreases adhesion level to prevent product surface damage.
After stretching, polyethylene backing increases in strength for bundling and strapping applications.
General industrial, warehouse and distribution centers.
Hand bundling, strapping and holding.

Note:

For bundling and stabilising pallets

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart