3M™ Clean Sanding Low Profile Disc Pad 861 Plus, 152 mm x 9.52 mm x 15.8 mm, 53 Hole, PN20465

Article no.: 7100022038
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100022038
    EAN / GTIN 50051141204654
    Manufacturer number 7100022038
    L-Number L51710 179

    Description

    Version:

    Brand: Xtract™
    Color: Color: Red
    Industries: Paint Preparation // Woodworking // Transportation & Heavy Equipment // AOEM // General Industrial // Primary Metal // Metalworking // Composite // MRO // Aerospace // Cutting Tool Manufacturing
    Recommended for finishing applications using fine grade abrasives
    Diameter: 152.4 mm

    Description:

    Suggested for applications using grade 220 and finer. New one piece threaded shank for low vibration and improved balance.

    Feature:

    3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
    Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
    3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
    Recommended for finishing applications using fine grade abrasives

    Note:

    Can be used for Multihole, 7-, 9- and 15-hole grinding wheels on 3M™ air grinders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart