3M™ Tape 58, 393mm x 66m Plastic

Article no.: 7100021956
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100021956
EAN / GTIN 07501023110606
Manufacturer number 7100021956

Description

Version:

Polyester tape with thermosetting rubber adhesive
Designed for insulating applications requiring a thin, durable tape, higher dielectric strength
Overall Length: 66 m
Overall Width: 393 mm
2-mil film thickness

Description:

3M™ Electrical Tape 58 is a general purpose, polyester film tape that has a thermosetting, rubber adhesive which provides excellent adherence. This high temperature tape offers excellent resistance to chemicals, solvents, moisture, abrasion and cu through. RoHS 2011/65/EU Compliant‎.

Feature:

UL Recognized flame retardant
UL Recognized Class 130°C/CSA
Excellent Flagging Resistant
Printable
Solvent resistant without thermosetting
Excellent shelf life
Carrier material: Polyester film
Rubber adhesive, thermosetting

Note:

Fixing of connecting wires and positioning
Interlayer insulation for very high dielectric strength
Core and layer insulation as well as end taping of small transformers
Wrapping and insulation of coils and wires

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart