3M™ Versaflo™ Filter, Particulate + Nuisance Odour, TR-6820E

Article no.: 7100020995
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator particle filter

Identification numbers & Classifications

Article number 7100020995
EAN / GTIN 04046719920792
Manufacturer number 7100020995
L-Number L01140 96

Description

Version:

Product Colour: Black
Easy to install
Overall Length: 0.467 m
Overall Width: 0.283 m
Overall Height: 0.167 m

Description:

3M™ Versaflo™ Filter, Particulate and Nuisance Odour, TR-6820E is our lightweight particulate filter with additional protection for nuisance level organic vapour and acid gas.

Feature:

Provides protection against particulate, nuisance level organic vapour and acid gas and up to 10 x TLV hydrogen fluoride
Lighter weight makes it preferable for some smelting operations
Suitable for operations where nuisance odours are present alongside particulate hazards
Simple to install
CE approved
3M recommends using filter cover TR-6800FC to help protect this filter from physical damage

Note:

Respiratory protection against particulate, nuisance level organic vapour and acid gas alongside up to 10 x TLV hydrogen fluoride as well as nuisance odours. Suitable for use with some smelting operations

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart