Scotch-Brite™ Roloc™ Light Grinding and Blending Disc GB-DR TR, 1 in, No Hole, Super Duty, A CRS

Article no.: 7100019197
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100019197
EAN / GTIN 50048011646560
Manufacturer number 7100019197
L-Number L51710 846

Description

Version:

Grinds and blends in a single step
3M™ ceramic aluminum oxide abrasives combines high cut-rate with blending ability to eliminate finishing steps
Disc backup pad helps provide high edge durability for consistent finishing and long disc life
Scotch-Brite™ material won’t melt on hot welds allowing blending without waiting
Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results

Description:

Scotch-Brite™ Roloc™ Light Grinding and Blending Discs use a fast cutting ceramic aluminium oxide abrasive grain blend. We’ve designed them for optimal weld grinding and blending in mild-steel applications, and to handle intense heat and stress applications.

Feature:

3M™ ceramic aluminium oxide abrasives combine high cut-rate with blending, eliminating finishing steps
Convenient 3M™ Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes
Use on angular slate

Note:

For optimal weld grinding and blending in mild steel applications, moderate to heavy stock removal and finishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart