3M™ WP96 Series Visor, Polycarbonate, Clear, 82701-00000CP

Article no.: 7100016704
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7100016704
EAN / GTIN 04046719834068
Manufacturer number 7100016704
L-Number L01110 356

Description

Version:

Clear Polycarbonate visor
Size: 180 mm x 380 mm
WP Series Visors can be used with the H8 Headgear easy visor replacement system.
Faceshield mounts quickly to any 3M™ Headgear without tools, snaps or cams.

Description:

3M™ WP96 Series Faceshield is our high impact resistant, clear polycarbonate faceshield designed to fit 3M™ Hard Hats. It can be used with H8 Headgear easy faceshield replacement system.

Feature:

Provides protection against high-speed particles (120m/s)
Clear polycarbonate faceshield
High impact resistance
Can be used with the H8 Headgear easy faceshield replacement system

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart