3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-1

Article no.: 7100016666
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Marking tape

Identification numbers & Classifications

Article number 7100016666
EAN / GTIN 50051128562067
Manufacturer number 7100016666
L-Number L01310 1503

Description

Version:

Product Colour: White
Polyester tape resists flagging, solvents, oil, and water
Overall Length: 2.4 m
Overall Width: 5.46 mm

Description:

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is as a refill roll for 3M™ ScotchCode™ Wire Marker Tape Dispenser and are avaliable as individual numbers, letters or symbols.

Feature:

Refil rolll for 3M™ ScotchCode™ Wire Marker Tape Dispenser STD
Printed with sharp, easy to read characters
Thin conformable, polyester tape, resists flagging, oil, solvents and water
Meets ASTM D-1000 standard test methods and is RoHS 2011/65/EU Compliant

Note:

Use to identify terminal blocks, strips, panel board wire or switchgear for maintenance or repair
For phase identification on large or small gauge wire/cables, tubing hoses and replacement parts

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart