3M™ Protective Coverall 4532+ Type 5/6 White 3XL

Article no.: 7100015978
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size 3XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100015978
EAN / GTIN 04046719833733
Manufacturer number 7100015978
L-Number L01110 706

Description

Version:

Product Colour: Cool White
Size: 3XL
2-way zipper with sealable storm flap for added on-off convenience and extra protection
3 panel elasticated hood for enhanced compatibility with complimentary PPE
Knitted cuffs, elastic waist and ankles for a better fit and freedom of movement

Description:

3M™ Protective Coverall 4532+ has a unique specialist material treatment which offers enhanced liquid hold out with added oil and alcohol repellency. Certified to Type 5 for hazardous particles and Type 6 for limited chemical splash it offers the soft super breathable comfort of an SSMMS with the improved liquid performance normally associated with a laminate.

Feature:

Unique liquid repellency with oil and alcohol resistance material treatment
Soft and strong multi-layered 52gsm SSMMS for strong performance
Made from super breathable SSMMS non-woven for effective release of body heat and moisture and reduced heat stress
3 panel hood, reinforced triangular gusset panel, 2-way zip and storm flap with sealable tape, elasticated back and ankles to better freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement

Note:

Working in asbestos areas
Working with oil, alcohol and solvents
Paint spraying and coating
Easy industrial cleaning
Machine maintenance
Grinding and polishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart