3M™ Bayer Safety Helmet, G3001MUV-VI

Article no.: 7100015681
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100015681
EAN / GTIN 04046719831746
Manufacturer number 7100015681
L-Number L01110 737

Description

Version:

Product Colour: White
Product Type: Safety Helmet
Product Colour: White

Description:

3M™ Protective Coverall 4535 provides a superb balance of comfort and protection. The front is made from a soft non-woven robust 60gsm material, with a microporous laminate for enhanced splash protection, combined with a SMMMS back panel for increased breathability. The 3M Protective Coverall 4535 acts as a barrier to limited liquid splashes and hazardous particles.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility
Short peak gives improved upwards visibility
Branding and logo printing options available
Replaceable leather or plastic sweatband
Mining lamp holder option available
Approved for use at -30°C
Available in 8 standard colours (white, yellow, blue, red, green, orange, black, hi-viz green)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart