3M™ Polyester Tape 8991, Blue, 1280 mm x 66 m, 0.061 mm

Article no.: 7100014530
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100014530
EAN / GTIN 00051115647352
Manufacturer number 7100014530
L-Number L01310 553

Description

Version:

Product Colour: Blue
Silicone adhesive offers high heat and chemical resistance
Overall Length: 65.83 m
Overall Width: 1280 mm
Removes without adhesive residue and leaves a clean finish

Description:

Thin and conformable, our 3M™ Polyester Tape 8991 is a general purpose tape that excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Silicone adhesive provides clean removal from a variety of surfaces
Translucent blue backing provides easy identification and positioning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart