Scotch® Electrical Grounding Braid 25, cross section 13.3 mm², 13 mm x 4.5 m x 2.38 mm

Article no.: 7100011690
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100011690
Copy
EAN / GTIN 50054007116023
Copy
Manufacturer number 7100011690
Copy
L-Number L01310 1289
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

When clamped firmly, Scotch® Grounding Braid 25 braid provides low electrical resistance connections for dependable shield bonding, and its physical strength contributes to strain relief across spliced cables, the 25 braid is 1/2 inch wide, and is supplied in 15 foot rolls. Size: 1/2″ x 15'.

Advantage:

  • 240 strands of size 0.05 mm2 (#30 AWG) is the approximate equivalent to 13.3 mm2 (#6 AWG) wire
  • Ideal for grounding shielded power cables and cable accessories
  • Solderable and compatible with cable oils, common solvents, and adhesives as well as resistant to corrosion
  • Made of tinned copper
  • RoHS 2011/65/EU Compliant

Recommendation:

  • For grounding high-voltage joints, terminations, cables or other cable accessories
  • To provide a fault current path across shielded cable joints
  • Suitable for indoor and outdoor applications

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart