3M™ Cubitron™ II Flap Disc 967A, 125 mm, 60+, Conical

Article no.: 7100011144
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 7100011144
EAN / GTIN 05902658072574
Manufacturer number 7100011144
L-Number L51710 239

Description

Version:

3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
Flaps grind and blend in a single step
Durable Y-weight poly-cotton backing delivers controlled, even wear for full use of the disc on low to medium-high pressure applications
Ideal for a wide variety of substrates and applications focused primarily on stock removal

Description:

3M™ Cubitron™ II Flap Disc 967A delivers superior cut rates in low to medium-high pressure applications. Our discs are ideal for flat surfaces or outside edgework, especially where final finish and gouge resistance are important.

Feature:

Engineered to cut faster and last longer than competitive ceramic products with 3M Precision Shaped Grain
Cool operating temperature decreases metal discolouration/oxidation and heat related stress cracks
Flap discs grind and blend in a single step meaning they can replace bonded wheels and fibre discs
Durable Y-weight poly-cotton backing delivers controlled even wear allowing full use on low to medium-high pressure applications
Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity
Offers a great balance of fast cut and long life

Note:

Use for weld grinding, deburring, rust removal, edge grinding and blending
Container construction
Stainless steel machining
Railing construction
Maintenance

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart