3M™ Stikit™ Microfinishing Film Sheet 268L, 300 mm x 350 mm, 15 µ

Article no.: 7100010992
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7100010992
EAN / GTIN 05010027648265
Manufacturer number 7100010992
L-Number L51710 1290

Description

Version:

High cutting speed
High strength polyester film backing
Precise, consistent, closer tolerance finishes
PSA, self-adhesive
High productivity

Description:

3M™ Stikit™ Microfinishing Film Sheet 268L is a precise micron graded aluminium oxide abrasive, assembled on a durable film backing. Our film offers high cutting speeds and features a high-strength polyester backing for durability.

Feature:

Aluminium oxide offers a high cutting speed and good finish
High strength polyester film backing for durability
Achieve precise, consistent, closer tolerance finishes on a wide range of substrates
Higher surface quality

Note:

Use for a precise, uniform finish on a variety of substrates including plastic, fibreglass, paint, wood, metals and solid surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart