3M™ Stikit™ Microfinishing Film Sheet 268L, 300 mm x 350 mm, 60 µ

Article no.: 7100010964
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7100010964
    EAN / GTIN 05010027648319
    Manufacturer number 7100010964
    L-Number L51710 1500

    Description

    Version:

    High cutting speed
    High strength polyester film backing
    Overall Length: 350 mm
    PSA, self-adhesive
    High productivity

    Description:

    3M™ Stikit™ Microfinishing Film Sheet 268L is a precise micron graded aluminium oxide abrasive, assembled on a durable film backing. Our film offers high cutting speeds and features a high-strength polyester backing for durability.

    Feature:

    Aluminium oxide offers a high cutting speed and good finish
    High strength polyester film backing for durability
    Achieve precise, consistent, closer tolerance finishes on a wide range of substrates
    Higher surface quality

    Note:

    Use for a precise, uniform finish on a variety of substrates including plastic, fibreglass, paint, wood, metals and solid surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart