3M™ Welding Safety Goggle, Anti-Scratch / Anti-Fog, Shade 5.0 IR, 2895S

Article no.: 7100010431
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100010431
EAN / GTIN 04046719420889
Manufacturer number 7100010431
L-Number L01110 480

Description

Version:

Modern slim-line and lightweight design safety goggles that combines performance, comfort and style.
Shade 5 polycarbonate lenses
Polycarbonate lens provides B rated impact protection
Increased durability with an extremely scratch resistant coating (K rated)
Special anti-fog coating reduces fogging and ensures clearer vision (N rated)

Description:

3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, nylon elastic strap for easy adjustability.

Feature:

Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses
Polycarbonate lens options available for impact resistance and acetate lens options available for improved chemical resistance
Indirect ventilation versions available to protect against liquid droplets and large dust particles and sealed ventilation versions available to protect against small dust particles and gas protection
Cylindrical curved lens design for optimal horizontal field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Wide flexible nose area to fit well with half-mask respirators
GG2895S with IR 5 lens filter popular for gas welding and metal cutting

Note:

Mechanical work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart