3M™ Cushion-Mount™ Plus Plate Mounting Tape E1520, Purple, 457 mm x 23 m, 0.5 mm

Article no.: 7100009003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100009003
EAN / GTIN 50051115251028
Manufacturer number 7100009003

Description

Version:

Product Colour: Purple
Get high quality medium combination print
Overall Length: 23 m
Overall Width: 457 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1520. Our 0.51 mm white, double coated foam tape has the air release feature with easy plate side removal. It is used for high speed printing with fine type reverses and expanded colour gamut.

Feature:

Purple, flexo plate mounting tape with air release feature adhesive
0.51 mm thickness
Medium
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
The protective film generates micro-channels on both sides of the adhesive tape. The diamond-shaped grid pattern allows the air trapped between the adhesive tape and the cylinder/sleeve and between the adhesive tape and the cliché to escape. This increases productivity, reduces lead times and prevents print defects.// Minimum thickness tolerances
The protective film creates diamond-shaped micro-channels in the glue// residue-free disassembly
Reliable hold// Easy removal of the cliché from the cliché tape without adhesive residue
The cliché tape can be removed cleanly from the sleeve or Steel pressure cylinders// The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printing// flexographic printing, flexographic printing
Expanded cliché tape for flexographic printing// Expanded cliché tape for flexographic printing

Note:

For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart