3M™ Fastener SJ3506 Hook Thin S001 White, 1 in x 50 yd 0.027 in Engaged Thickness, 4 per case Bulk

Article no.: 7100007592
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100007592
EAN / GTIN 50021200462424
Manufacturer number 7100007592

Description

Version:

Product Colour: White
Overall Length: 45.72 m
Overall Width: 25.4 mm

Description:

3M™ Hook Fastener SJ3506 is one part of a two-part fastener solution designed to provide great design flexibility and fast product assembly. With its acrylic-based pressure sensitive adhesive backing, this low-profile fastener allows for easy and convenient attachment for lightweight applications.

Feature:

When paired with 3M™ Loop Fastener SJ3507, this low-profile reclosable fastener provides great design flexibility and fast product assembly
Acrylic-based adhesive offers great shear strength for lightweight applications
Alternative solution to cable binders, belts and adhesive tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart