3M™ Press Printable Label Materials

Article no.: 7100006766
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive film

Identification numbers & Classifications

Article number 7100006766
EAN / GTIN 50021200000220
Manufacturer number 7100006766
L-Number L01310 1611

Description

Version:

Overall Length: 508.41 m
Overall Width: 1371.6 mm

Description:

3M™ Thermal Transfer Polyester Label Material 92200 is our 50 micron, gloss white printable polyester label stock. It has a 65 micron acrylic adhesive SE100 on a 62 gsm white densified double sided glassine liner and is UL and cUL recognised.

Feature:

Designed for a full range of on-press printed label applications including flexographic and screen
Facestocks include polyester, vinyl and acetate for durability and conformability
Range of 3M acrylic adhesives suits the most specific applications
Liners suit processes including high-speed die cutting and matrix stripping

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart