3M™ High Intensity Grade Prismatic Reflective Sheeting 3932, Red, 1220 mm x 45.7 m, 1 Roll/Case

Article no.: 7100006640
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100006640
Copy
EAN / GTIN 58887719327348
Copy
Manufacturer number 7100006640
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Not only is 3M high intensity prismatic sheeting bright and durable, it’s better for the environment. The manufacturing process for prismatic sheeting reduces VOC emissions by 97 percent and energy consumption by 72 percent compared to standard engineer grade sheeting processes. Now that’s a change for the better.

Advantage:

  • It meets the colour and performance requirements of EN 12899-1:2007 Class RA2.
  • The 3M™ High Intensity Prismatic Reflective Sheeting Series 3930 is approved for the manufacturing of signfaces for traffic signs with European Technical Approvals (ETA)
  • The reflectivity, colour contrast, legibility, brightness and durability of 3M™ High Intensity Prismatic Reflective Sheeting Series 3930 are all much better than those achieved by encapsulated glass beaded (RA2) sheeting
  • Durabletougher topcoat aids against scuffs and scratches
  • The manufacturing process for 3M's Prismatic Sheetings reduces Volatile Organic Compound (VOC) emissions by 97%, energy consumption by 77%, and solid waste by 46% compared to encapsulated lens sheeting manufacturing processes.
  • Be kinder to the environment thanks to minimal uses of solvents and emissions in our manufacturing process

Recommendation:

  • Permanent traffic signage
  • Work zone devices and signage
  • Vertical Delineators

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart