3M™ VHB™ Structural Glazing Tape B23F, Black, 20 mm x 16.5 m, 2.3 mm

Article no.: 7100006205
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
Price for 3 Piece: 350.19 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100006205
Copy
EAN / GTIN 04046719193127
Copy
Manufacturer number 7100006205
Copy
L-Number L01310 74
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ VHB™ Structural Glazing Tape B23F is a fully-cured, durable high performance double-sided pressure sensitive acrylic foam tape. It’s ideal for bonding architectural panels and glass facades. It is used to attach glass to metal frames in glass curtain wall systems replacing commonly used mechanical fasteners, gaskets or structural silicone sealants. Application performance and test results demonstrate the outstanding durability, UV resistance and temperature performance of 3M™ VHB™ Tape acrylic foam chemistry. This tape has a European Technical Approval - ETA-09/0024. Each 3M™ VHB™ Structural Glazing Tape application will be reviewed on a project specific basis. Application guidelines will be based upon adhesion test results generated by 3M Technical Service. These project specific application guidelines will be provided to the customer and must be followed during the glass bonding process. An Unconventional Foam Tape We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it. Proven Reliability from 3M™ VHB™ Tapes 3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust. Bringing Better Ideas to the Surface through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Advantage:

  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Virtually invisible fastening keeps surfaces smooth
  • Black, 2.3 mm thick, high performance double-sided pressure sensitive acrylic foam tape
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • High dynamic stress absorption reduces vibration and impact stress
  • Creates a permanent seal against water, moisture and more
  • Allows the use of thinner, lighter weight and dissimilar materials

Recommendation:

  • The possibility of use is checked and approved on a project-by-project basis and exclusively by 3M application engineers
  • For use indoors and outdoors.
  • For fastening glass facade elements

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart