Scotch® Performance Masking Tape 233+, Green, 18 mm x 55 m, 26334

Article no.: 7100006159
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
Price for 48 Piece: 98.40 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100006159
Copy
EAN / GTIN 50051131263340
Copy
Manufacturer number 7100006159
Copy
L-Number L01310 959
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Performance Masking Tape 233+ features a green crepe paper backing that is highly conformable and applies easily. This car painter's tape provides clean removal without slivering for up to three days of outdoor UV-exposure and longer for indoor exposure. Scotch® Performance Masking Tape also has resistance to paint bleed-through and provides temperature resistance up to 120ºC for up to 30 minutes. A special backside treatment of the paper with a release coating allows for excellent control during unwinding to the very end of the 55 m roll. It supports a more accurate mask and helps to eliminate paint blow-by. Scotch® Performance Masking Tape 233+ can be used with water or solvent based paint systems and is also suitable for masking areas for wet sanding operations.

Advantage:

  • TOP PERFORMER: This premium automotive masking tape is designed for performance, versatility, and reliability.
  • HIGH ADHESIVE PROPERTIES: Sticks easily and stays in place on a variety of surfaces, such as plastic, glass, metal and rubber.
  • RESISTANT: Offers dependable resistance to UV, temperature, moisture, chemicals, and waterborne and solvent-based paints.
  • STRONG: Premium paper backing resists breaking, lifting, and edge curl for easy application.
  • INCREASED PRECISION: Easy to use and remove cleanly with less slivering, preventing transfers and bleed-throughs.
  • EASY AND FULL UNWIND: Special backside release coating that minimizes unwind force, reducing wrinkling and paint blow-by.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart