3M™ Versaflo™ Supplied Air Regulator V-500E

Article no.: 7100005806
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7100005806
EAN / GTIN 04046719737161
Manufacturer number 7100005806
L-Number L01140 11

Description

Version:

Balanced regulator specifically designed for respirator use, the Versaflo V-500 Regulator ensures smooth airflow, optimum safety and comfort
Locking control knob allows airflow to be adjusted to user’s preference
Overall Length: 0.17 m
Overall Width: 0.165 m
Overall Height: 0.155 m

Description:

3M™ Versaflo™ Supplied Air Regulator V-500E has a locking control knob that allows airflow to be adjusted to your preference, an integrated warning whistle that indicates low air flow and an integrated, replaceable active-carbon filter. Our balanced, belt-worn regulator is easy to adjust and provides protection against particulates, gases and vapours or combination hazards.

Feature:

Provides protection against particulates, gases and vapours or combination hazards from a compressed air supply source
Consistently delivers the airflow level you set, from 170 l/min to 305 l/min
Balanced, easy to adjust and specifically designed for respirator use
Locking control knob allows airflow to be adjusted to your preference
Integrated warning whistle that indicates low air flow
Integrated replaceable active carbon filter removes odours
Auxiliary port allows air tools to be connected to the regulator without affecting airflow to the headtop
Regulator unit can be positioned on the belt to accommodate right or left-handed users
Swivelling bayonet connector allows the breathing tube to move freely to the most comfortable position

Note:

Provides protection against particulates, gases and vapours or combination hazards from a source of compressed air
Painting applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart