Scotch® Electrical Shielding Tape 24-1x100FT, 1 in x 100 ft (25 mm x 30,5 m), 10 per case

Article no.: 7100005805
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100005805
EAN / GTIN 50054007150584
Manufacturer number 7100005805
L-Number L01310 1448

Description

Version:

Product Colour: Silver
Elongates easily to conform
Overall Length: 30.5 m
Overall Width: 25.4 mm

Description:

Scotch® Electrical Shielding Tape 24 is an all-metal, flat, open-weave shielding mesh that is compatible with power cable insulations and all high-voltage splicing and terminating materials.

Feature:

Electrical shielding tape 24
Roll of 25 mm x 30,5 m
Bulk package, 10 pcs per case
Withstands a wide temperature range of 32 to 221 °F (0 to 105 °C)
RoHS 2011/65/EU Compliant

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart