3M™ Traction Tape 5401, Tan, 51 mm x 33 m, 0.24 mm

Article no.: 7100005655
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100005655
EAN / GTIN 50051115250274
Manufacturer number 7100005655
L-Number L01310 1968

Description

Version:

Product Colour: Tan
Get excellent heat resistance up to 177°C
Overall Length: 32.9 m
Overall Width: 50.8 mm
Non-stick material allows rollers to be used for multiple applications, eliminating down-time during manufacturing processes

Description:

3M™ Traction Tape 5401 provides a high coefficient of friction on web rollers. This creates constant traction and tension for web material from start-up through wind-up, while simultaneously providing a non-stick, premium release surface. Our tape won't interfere with printing, converting or other web processes.

Feature:

Single coated glass cloth with fibreglass reinforcing resists burning and withstands up to 148 °C without damage, providing a durable, yet pliable structure ideal for high temperature machinery
Adhesive removes cleanly and easily, leaving behind minimal residue and ensuring a quick clean-up process
Durable, conformable backing provides a smooth wrapping surface that can be applied in a spiral wrap or other formations for customisable applications
Silicone adhesive provides long ageing, good holding power, for a wide range of operations
Helps to achieve uniform tension in web materials
Improves the friction force on winding rollers

Note:

Use to provide a high coefficient of friction on web rollers and create constant traction and tension for web material
Paper manufacturing and printing
Further processing of web materials (adhesive tape processing etc.)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart