3M™ Hookit™ Disc Hand Pad

Article no.: 7100005515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7100005515
EAN / GTIN 50051144777520
Manufacturer number 7100005515
L-Number L51710 1782

Description

Version:

Use with Hookit™ abrasive discs
Has a molded shape or a 1 inch wide strap for holding the pad to the operators hand.
Overall Length: 14.48 cm
Overall Width: 14.48 cm
Use with Hookit™ discs for easy attachment and change-outs

Description:

3M™ Hookit™ Disc Hand Pads are made with medium density foam for conformability. Our hand pads have a moulded shape or a 25.4 mm wide strap for holding by the operator.

Feature:

Reduces finger marks when hand sanding
Made with medium density foam for conformability
Ideal for use in applications involving paint preparation
Better results due to even pressure distribution between the abrasive and work surface
Available in soft, medium, and firm densities to accommodate a wide variety of hand sanding applications

Note:

Use for paint preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart