3M™ VHB™ Tape 4611F, Dark Grey, 1180 mm x 33 m, 1.1 mm

Article no.: 7100003021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100003021
EAN / GTIN 04046719675036
Manufacturer number 7100003021

Description

Version:

Product Colour: Dark Gray
Use for bonding panels to metal frames
Overall Length: 33 m
Overall Width: 1180 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4611. It is a dark grey, 1.1 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Dark grey, 1.1 mm, general purpose adhesive with firm foam has added feature of high temperature resistance
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Provide excellent temperature resistance when bonding metal parts prior to paint processing

Note:

Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart