3M™ Tape 2191FR Silver-Plated Cloth 500mm x 20m

Article no.: 7100002638
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100002638
    EAN / GTIN 54519001874691
    Manufacturer number 7100002638

    Description

    Version:

    Product Colour: Silver
    EMI Shielding
    Overall Length: 20 m
    Overall Width: 500 mm
    Very good grounding and shielding performance

    Description:

    3M™ EMI Shielding Tape 2191FR is a nickel on copper-plated polyester ripstop fabric with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation and solvents.

    Feature:

    Nickel on Copper-Plated Polyester Ripstop Fabric
    Conductive Adhesive
    Supplied on a removable liner for easy handling and die cutting
    Very good punchability

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart