3M™ Hookit™ Disc Pad, 3 in x 1/2 in 5/16-24 External

Article no.: 7100001985
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number 7100001985
    EAN / GTIN 50051111557643
    Manufacturer number 7100001985
    L-Number L51710 1302

    Description

    Version:

    J hooks securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
    For use with a random orbital sander, rotary sander, or right angle grinder
    Overall Length: 4.45 cm
    Overall Width: 10.16 cm

    Description:

    The 3M™ Hookit™ Disc Pad is designed to securely hold a 3M Hookit sanding or finishing disc and our Finesse-it buffing pad, to a variety of hand-held sanding tools. It features a 45° tapered edge to allow the sanded area to be feather-edged or more easily blended.

    Feature:

    With ‘J’ hooks to securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
    Use with a random orbital sander, rotary sander, or right angle grinder
    The 3M Hookit system offers easy removal and reuse
    Feather-edge and blend sanded areas more easily with the disc pad’s 45° tapered edge

    Note:

    Use for sanding with a random orbital sander, rotary sander or right angle grinder
    For work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart