Concrete Mesh Cutter with multi-component grips 950 mm

Article no.: 71 82 950
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 71 82 950
Copy
EAN / GTIN 4003773066798
Copy
Manufacturer number 71 82 950
Copy
L-Number L70010 1086
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • cutting capacity up to 48 HRC hardness
  • robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • forged-in stopper with comfortable shock- absorber
  • good access due to very flat construction of head and joint area
  • ergonomically angled handles to minimise effort
  • sturdy non-slip two-colour multi-component handle sleeves
  • precise adjustment (12 positions) by eccentric bolt
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • bolted cutter head, replaceable

Feature:

  • HRC 19: Ø 11mm
  • HRC 40: Ø 9mm
  • HRC 48: Ø 6mm
  • Cutting edge length mm: 44mm
  • Head thickness: 40mm
  • with multi-component grips
  • grey atramentized
  • Centre Cutter

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart