CoBolt® with slim multi-component grips 200 mm

Article no.: 71 42 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 71 42 200
EAN / GTIN 4003773087212
Manufacturer number 71 42 200
L-Number L70010 2136

Description

Description:

  • with recess for easier cutting of thicker wires
  • with precision cutting edges for soft, hard and piano wire
  • cuts bolts, nails, rivets, etc. up to Ø 5.2 mm
  • efficient joint design ensures exceptional cutting performance with little effort
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • with slim multi-component grips without collar for better handling and easier transport
  • Opening spring and locking device are integrated in the handles also for comfortable work and protected transport

Feature:

  • Cutting capacities soft wire (diameter): Ø 6mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2mm
  • Cutting capacities hard wire (diameter): Ø 4.0mm
  • Cutting capacities piano wire (diameter): Ø 3.6mm
  • with slim multi-component grips
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart