Straight flare-nut wrench, 9 mm

Article no.: 70A.9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square adapter

Identification numbers & Classifications

Article number 70A.9
EAN / GTIN 3148511166413
Manufacturer number 70A.9
L-Number L60130 7471

Description

Description:

  • Open ratchet ring spanner: the spanner opens around the tube and closes again around the nut for optimal attachment. Special spanner shape with ratchet effect
  • Quick tightening on all pipes on cars, trucks, road construction, compressors, air conditioning, aircraft, sanitary
  • With opening for hanging at the end of the shaft: Store keys on board or hang them up so they do not get lost or fall off
  • Shaft chrome-plated, satin finish
  • head burnished

Feature:

  • A [mm]: 9
  • B [mm]: 24.6
  • E [mm]: 7.0
  • B [mm]: 137.5
  • L [mm]: 139.5
  • [g]: 90

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart